1/2 x 8 in. Type M Copper Male Sweat Stub-Out and Air Chamber

You last purchased this on
 
Sioux Chief

1/2 x 8 in. Type M Copper Male Sweat Stub-Out and Air Chamber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1/2 x 8 in. Type M Copper Male Sweat Stub-Out and Air Chamber

  • Fast #
  • Part #S622M08
  • Item #54887
  • Manufacturer Part #622-M08
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Press-fit compatible
  • Precision spin closed ends are guaranteed leak proof
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type M