0.5 in. Manual Crimper
Tomahawk 0.5 in. Manual Crimper
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 270-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact tools allow one-hand crimping
- Combo tool for the most common crimp connections and added cost savings
- Composite handles are strong and durable, yet lightweight
- Ratcheting compact
Specifications
- ASTM:
- ASTM F-1807
- Bare Tool or Kit:
- Bare Tool
- Collection:
- Tomahawk
- Jaw Capacity (in):
- 0.5 in
- Length:
- 11 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No
- Weight:
- 3.41 lb