1/2 in. Pipe Sleeve

You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Pipe Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Pipe Sleeve

  • Fast #
  • Part #S649A260077
  • Item #3812098
  • Manufacturer Part #649A260077
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with PEX SDR9 tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-2080
Application:
Residential
Clean Bagged:
No
Collection:
PowerPEX®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
F2080
End Connections:
F2080
Fits Pipe Size:
1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No