Sioux Chief 12 in. Plastic Access Panel S970112

DESCRIPTION

  • Four countersunk holes in corners
  • Provides economical access to pressure and drainage plumbing, pipes, and wiring
  • Surface allows for painting or wallpapering

Sioux Chief 12 in. Plastic Access Panel

S970112

Length:

12 in

SPECIFICATIONS

Length
12 in
Material
Plastic
Material Type
ABS
Width
12 in

Starting at
$6.59
EACH
  • QUANTITY

DOCUMENTS