1/2 in. Stainless Steel Fitting Brush with Loop Handle
Chesterfield 1/2 in. Stainless Steel Fitting Brush with Loop Handle
Package Quantity Info:
EA: 1 IP: 24 CA: 240 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable bristles
Documents
Specifications
- Application:
- Residential
- Brush Type:
- Fitting Brush
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Stainless Steel
- Material:
- Stainless Steel
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Tool Type:
- Fitting Brush