DESCRIPTION

  • Branches are 2" on-center

Sioux Chief 12-Piece Male Sweat Extend Ends

S672X1233EE

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 4
Male Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$73.38
EACH
  • QUANTITY