1/2 in. Brass PEX Expansion x 1/2 in. CPVC Socket Weld Adapter
PowerPEX® 1/2 in. Brass PEX Expansion x 1/2 in. CPVC Socket Weld Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A quick and easy transition
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- CPVC Socket Weld
- End Connections:
- PEX Expansion x Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/50 in
- Material:
- Brass, Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- Origin:
- Domestic