1/2 x 12 in. CTS Type L Copper Stub Out & Air Chamber

Part #S622L12  |  Item #111663  |  Manufacturer Part #622-L12

$4.85 EACH
(Pricing is for 12 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

Lead Law Compliant

Documents

Specifications

End Connection 1: Male Sweat

End Connection 2: Male Sweat

End Connections: Male Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Stub Out, Air Chamber]

Lead Law Compliant: Yes

Length: 12 in

Material: Copper

Material Type: Type L

Type: S622L12