1/2 in. Black Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

Totem™ 1/2 in. Black Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Totem™ 1/2 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S552C22
  • Item #3631305
  • Manufacturer Part #552-C22
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides 1" offset from mounting surface to bottom of tube
  • Secures to surface in any position
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Compatible with copper, PEX and CPVC
  • Corrosion proof, and impact resistant
  • Bulk rind-shank nails included
  • Locking finger holds pipe securely in place
  • Unique v-shaped base easily adapts to engineered wood I-beam joists
  • U.S. patent #7,896,296 and Canadian patent #2,637,128
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Totem™
Color Finish Name:
Black
Diameter - Outside:
5/8 in
Fits Pipe Size:
1/2 in
Height:
2-93/100 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Tube Hanger
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
Width:
1 in
Work Load Limit:
12 lb