1/2 in. Brass PEX Expansion x Copper Male Sweat Tub/Shower Connector Elbow (2-1/4" x 6")
632 Series 1/2 in. Brass PEX Expansion x Copper Male Sweat Tub/Shower Connector Elbow (2-1/4" x 6")
Package Quantity Info:
EA: 1 IP: 50 CA: 50 PT: 3750-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Elongated tailpiece allows for rigid bracket attachment
- Perfect for sweat connection to standard tub/shower valves
- Long radius bend for better flow and less noise
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- 632 Series
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Expansion x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- Type L
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 160