4 x 5-1/2 x 3-1/2 in. Gas FIP Supply Box
Ox Box™ 4 x 5-1/2 x 3-1/2 in. Gas FIP Supply Box
Frequently Purchased Together
Product Details
- Box is available for 1/2 " or 3/4" iron pipe applications or 1/2" CSST applications
- Recessed box is made of high-impact ABS providing the strongest finished installation for all gas appliance needs
- 1/4 turn ball valve for easy, secure accessible operation
Specifications
- ANSI:
- ANSI Z-21.15
- Application:
- Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Ox Box™
- Depth:
- 3-1/2 in
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Gas
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/4 in