1/2 x 5 x 7 in. 90 Degree MIP Swivel Tub Spout Elbow

Part #S61357X  |  Item #1435570  |  Manufacturer Part #613-57X

$9.50 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1/2" swivel MIP connection
  • Radius fits all valve rough-ins
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

End Connection 1: MIP

End Connections: MIP

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 7 in

Lead Law Compliant: Yes

Length: 5 in

Material: Copper