Sioux Chief
1/2 x 50 in. Tub and Shower Riser Fitting
Part #S616650X | Item #1687446 | Manufacturer Part #616-650X
$32.56
EACH
Fitting Sizes:
1/2 inProduct Details
- Install easily on sweat tub/shower valves
- No solder installation
Specifications
ADA Compliant: No
End Connection 1: Male Sweat
End Connection 2: Drop Ear
End Connections: Male Sweat x Drop Ear
Faucet Part Type: Riser Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Lead Law Compliant: Yes
Length: 50 in
Material: Copper