1/2 x 6 in. Male Sweat Stub-Out and Air Chamber

Part #S622L06  |  Item #111660  |  Manufacturer Part #622-L06

$2.52 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S622L06 | Item #111660 | Mfr. Part #622-L06

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.52 /EACH

    Added to your cart. View Cart

Product Details

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

Lead Law Compliant

Documents

Specifications

End Connection 1: Male Sweat

End Connection 2: Male Sweat

End Connections: Male Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Stub Out, Air Chamber]

Lead Law Compliant: Yes

Length: 6 in

Material: Copper

Material Type: Type L

Type: S622L06