1/2 x 6 x 7 in. MIP Tub Spout Elbow

Part #S61367M  |  Item #2919698  |  Manufacturer Part #613-67M

$7.82 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1/2" fixed MIP connection
  • Radius fits all valve rough-ins
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

End Connection 1: MIP

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 7 in

Material: Copper

Width: 6-1/2 in