1/2 x 8 x 7 in. Male Sweat Tub Spout Elbow
1/2 x 8 x 7 in. Male Sweat Tub Spout Elbow
Frequently Purchased Together
Product Details
- Radius fits all valve rough-ins
- Wall block is crimped to tube
- 1/2" male sweat connection
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Width:
- 7 in