DESCRIPTION

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins

Sioux Chief 13 x 7 in. Tub Spot 90° Elbow

S613137

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Male Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7 in
Lead Law Compliant
Yes
Length
13 in
Material
Copper
WaterSense Labeled
No
Width
7 in

Starting at
$9.52
EACH
  • QUANTITY