DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief 13 x 8 x 3 in. Squre Floor Sink No- Hub with Flange

S86123XF

Material:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
3 in
End Connection 1
No Hub
Material
Cast Iron
Overall Sink Size
12 in x 12 in x 9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$249.07
EACH
  • QUANTITY