DESCRIPTION

  • Acid-resistant coating
  • All inner surfaces are pitched, no standing water in sump area
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief 14- 1/8 x 8- 5/6 x 3 in. Square Floor Sink Strainer with Lift Handle

S8613P

Material:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
3 in
End Connection 1
Hub
Material
Plastic
Material Type
PVC
Overall Sink Size
14-1/8 in x 14-1/8 in x 8-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$68.63
EACH
  • QUANTITY

DOCUMENTS