1/4 in x 20 in Brass Closet Bolt
1/4 in x 20 in Brass Closet Bolt
Package Quantity Info:
EA: 1 IP: 50 CA: 250 PT: 26250-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes nickel-plated steel acorn nut and zinc-plated washer
- Fluid resistant
- For use to fasten a toilet bowl securely to the floor
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass