• Cart

DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

Sioux Chief 14 in. Zipstick Nylon Pipe Hanger Black

S553014B

Length:

14 in

SPECIFICATIONS

Color Finish
Black
Length
14 in
Material
Plastic
Material Type
Nylon

$2.84
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS