15 in. 16 Gauge Mini Strut Short Bracket Only

You last purchased this on
 
Sioux Chief

PowerBar™ 15 in. 16 Gauge Mini Strut Short Bracket Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerBar™ 15 in. 16 Gauge Mini Strut Short Bracket Only

  • Fast #
  • Part #S5233MSS
  • Item #4555852
  • Manufacturer Part #523-3MSS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for overhead tubing runs
  • Made in the USA
  • Single bracket with 2 pre-drilled holes accepts 3/8" threaded rod
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
PowerBar™
FM Approved:
No
Gauge (metal):
16 ga
Height:
47/100 in
Length:
15 in
Material:
Steel
UL Listed:
No
Width:
17/25 in
Work Load Limit:
250 lb