DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief 16.4 gpm Shower Pan Drain

S821200ACQ

Drain Opening:

2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
Adjustable
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-05
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
6-5/8 in
Drain Opening
2 in
End Connection 1
Hub
Flow Rate
16.4 gpm
GSA Approved
No
Height
5-15/16 in
IAPMO Listed
No
Length
7-3/5 in
Material
Plastic, Stainless Steel
Material Type
301L, ABS
NSF Certified
No
UL Listed
No
Width
7-3/5 in

Starting at
$58.46
EACH
  • QUANTITY