DESCRIPTION

  • For use in metal stud projects

Sioux Chief 16 ga Stud Guard

S53636

Length:

SPECIFICATIONS

Gauge
16
Height
6 in
Length
6 in
Material
Steel
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY