DESCRIPTION

  • Angle design provides rigid cross brace between studs
  • One clamp supports vertical and horizontal applications
  • Perforated angle designed for undersized stud bays

Sioux Chief 16 in. Performance Angle Copper Stud Bracket

S520EC

Length:

16 in

SPECIFICATIONS

Color Finish
Copper Plated
Fits Pipe Size
1/2 in
Length
16 in
Material
Copper Plated Steel

Starting at
$1.9
EACH
  • QUANTITY

DOCUMENTS