DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface

Sioux Chief 1600-Bucket CTS Talon with Nail

S5562BK

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1/2 in
Length
1-3/25 in
Material
Plastic

Starting at
$122.22
EACH
  • QUANTITY