18 x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

Metal Head™ 18 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Metal Head™ 18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S633CG18FPT
  • Item #4555856
  • Manufacturer Part #633-CG18FPT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes gasket, making it a dielectric fitting
  • Full port ball valve
  • 3/4 in. swivel FIP x 3/4 in. CPVC connection with 3/4 in. FIP branch
  • 3/4 in. Short-N-Swivel™ is perfect for hooking up electric water heaters
  • Fitting with 600 WOG full port ball valve available
  • 3/4 in. FIP branch for two gallon expansion tank
  • Brass swivel nut includes gasket, making it a dielectric fitting
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Metal Head™
End Connection 1:
FIPS
End Connection 2:
Solvent Weld
End Connections:
FIPS x Solvent Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass, Plastic
Material Type:
CPVC
Pressure - High:
600
Rigid:
Yes
UL Listed:
No
Valve Type:
Ball Valve