18 x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

PowerPEX® 18 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S633WG18FPT
  • Item #4765051
  • Manufacturer Part #633WG18FPT
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full-flow fitting, no restriction
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Collection:
PowerPEX®
End Connection 1:
F1960
End Connection 2:
FIPS
End Connections:
F1960 x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass, Copper
Pressure - High:
600
Rigid:
Yes
UL Listed:
No
Valve Type:
Ball Valve