DESCRIPTION

  • Bolt base loads into any flange
  • Completely corrosion proof bolts
  • Fits under most bolt caps
  • Improved adaptability—open end nut now fits 1/2 sockets
  • Made in the USA
  • Redesigned threads provide increased strength and smoother, faster threading

Sioux Chief 2-1/2 in. Plastic Closet Bolt Box of 50

S425PBJ

Diameter:

5/16 in

SPECIFICATIONS

Diameter
5/16 in
Length
2-1/2 in
Material
Plastic
Material Type
Nylon

Starting at
$51.35
EACH
  • QUANTITY