Sioux Chief

2-1/25 in. Stainless Steel Push Nut

Part #S6122S  |  Manufacturer Part #612-2S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial, Residential

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Height: 13/500 in

Inside Diameter: 31/50 in

Material: Stainless Steel

Material Type: 304

Width: 2-1/25 in