DESCRIPTION

  • All holes and notches are extruded for maximum soldering surface
  • Heat the tube, not the bracket
  • Reduce inventory and simplify buying with one bracket that features multiple hole sizes and notches
  • Stiffening ribs on top and bottom for ultimate rigidity

Sioux Chief 2-3/8 in. Copper Plated Bracket

S521852

Length:

SPECIFICATIONS

Height
2-3/8 in
Length
26 in
Material
Copper Plated Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.74
EACH
  • QUANTITY

DOCUMENTS