DESCRIPTION

  • Double frame for washing machine application easily splits for separated box installations
  • Textured and paintable

Sioux Chief OxBox™ 2-Hole Supply Box

S6967

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Collection
OxBox™
Fitting Size 1
2 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61-G
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday