DESCRIPTION

  • FIP tapped/plugged trap primer connection

Sioux Chief Slab-Grab® 2 in. ABS Flange Adapter with Trap Primer

S84282AT

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Collection
Slab-Grab®
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
ABS

Starting at
$9.15
EACH
  • QUANTITY