DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

Sioux Chief Swivel J-Hanger™ 2 in. ABS J Hook With Nail

S5537

Color Finish

 

SPECIFICATIONS

Collection
Swivel J-Hanger™
Color Finish
Black
Fits Pipe Size
2 in
Length
1-1/2 in
Material
Plastic
Material Type
ABS

Starting at
$0.92
EACH
  • QUANTITY

DOCUMENTS