2 in. Dielectric Nipple
2 in. Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inert waterway
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Plastic
- Type:
- S63532