2 in. Inside Caulk Plastic Floor Drain
2 in. Inside Caulk Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threads are stronger than pipe threads and prevent cross-threading
- For large tile floor showers and showers with multiple heads or body-spray options
- Base adapter with clamping collar and head adapter
- Larger head/strainer and 3" connection provides increased flow capacity
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Construction:
- Non-Membrane
- Drain Base Height:
- 6-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Height:
- 6-3/8 in
- Material:
- Plastic
- Outlet Type:
- Inside Caulk