DESCRIPTION

  • For use in 2" FIP threaded drain throat
  • Not designed for air or water test
  • Not intended to replace a backwater valve
  • Provides reasonable protection from backup through a floor drain

Sioux Chief 2 in. Nominal MIP Backwater Device

S8027

Material:

SPECIFICATIONS

End Connection 1
FIP Thread
Fitting Size 1
2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.1
EACH
  • QUANTITY

DOCUMENTS