2 in. 18 ga Vinyl Galvanized Steel DWV Pipe Hanger
510 Series 2 in. 18 ga Vinyl Galvanized Steel DWV Pipe Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keyhole design provides faster installations
- For 2" DWV pipe
- Locking screw keeps pipe secure
- Made in the USA
Specifications
- Application:
- Schedule 40 DWV Pipe
- Coating:
- Galvanized, Vinyl
- Collection:
- 510 Series
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Material:
- Steel
- Product Type:
- Pipe Hanger
- UL Listed:
- No
- Weight:
- 0.32 lb
- Width:
- 1 in
- Work Load Limit:
- 150 lb