2 in. Threaded Plastic Cleanout
2 in. Threaded Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Withstands light foot traffic
- MIP thread top housing adapts to any FIP adapter
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Outlet Type:
- Threaded
- Plug Included:
- Yes