DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief Double-Duty 2 in. PVC Plug & Drain

S821T2P

Color Finish

 

SPECIFICATIONS

Collection
Double-Duty
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
Material
Plastic
Material Type
PVC

Starting at
$9.91
EACH
  • QUANTITY

DOCUMENTS