DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief Double-Duty 2 in. Schedule 40 40 Hub Screw-On Strainer, Brass Screw Inserts, Plastic Strainer Rim PVC Plug & Drain with Insert

S821T200P

Color Finish

 

SPECIFICATIONS

Collection
Double-Duty
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.43
EACH
  • QUANTITY

DOCUMENTS