DESCRIPTION

  • For use when needed to offset from a joist or other obstacle
  • Provides a 3/4" offset in any direction
  • Stainless steel strainer

Sioux Chief 2 in. Screw- On Shower Drain Strainer

S8252PFS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
2 in
Material
Stainless Steel

Starting at
$10.93
EACH
  • QUANTITY

DOCUMENTS