2 in. Inside Caulk Plastic Stainless Steel Shower Drain
2 in. Inside Caulk Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled flashing body for easy subfloor installation
- Stainless steel strainer
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-05
- Construction:
- Non-Membrane
- Diameter:
- 6-5/8 in
- Drain Base Height:
- 5-15/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- Height:
- 5-15/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, 301L
- NSF Certified:
- No
- Outlet Type:
- Inside Caulk
- UL Listed:
- No