2 in. Shower Pan Drain with Stainless Steel Strainer

You last purchased this on
 
Sioux Chief

2 in. Shower Pan Drain with Stainless Steel Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

2 in. Shower Pan Drain with Stainless Steel Strainer

  • Fast #
  • Part #S8212080P
  • Item #1711269
  • Manufacturer Part #821-2080P
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
3-5/8 in
Drain Base Material:
Plastic
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Diameter:
4-3/8 in
IAPMO Listed -:
No