2 in. Shower Pan Drains with Stainless Steel Strainer
2 in. Shower Pan Drains with Stainless Steel Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled flashing body for easy subfloor installation
- Machine screws and threaded brass inserts in drain body, and head adapter
Specifications
- Adjustable:
- No
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Diameter:
- 4-1/4 in
- IAPMO Listed -:
- No