2 in. Split Ring

You last purchased this on
 
Sioux Chief

2 in. Split Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

2 in. Split Ring

  • Fast #
  • Part #S5167CB
  • Item #4569008
  • Manufacturer Part #516-7CB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Copper plated
  • Made in the USA
  • For use with 3/8" all-thread rod
  • MSS-SP58 type 12
  • For suspension of non-insulated stationary pipe
  • Malleable iron (imported) or stamped steel (domestic)
  • Requires Certification

Specifications

Coating:
Copper Plated
Diameter - Outside:
2-1/8 in
FM Approved:
No
Fits Pipe Size:
2 in
Gauge (metal):
16 ga
Length:
3-69/100 in
MSS:
MSS SP-58 Type 12
Material:
Steel
Product Type:
Split Ring Hanger
UL Listed:
No
Work Load Limit:
180 lb