1-1/2 x 2-3/25 in. 21 ga Galvanized Steel Pipe Support Bracket
PipeEye™ 1-1/2 x 2-3/25 in. 21 ga Galvanized Steel Pipe Support Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted to a concrete pan before the pour
- Use with pipe eye™ insulators
- Supports copper, PEX, or CPVC tubing
- Multiple nail holes and slots for installation flexibility
Specifications
- Application:
- CPVC Tubing, Commercial, Copper Tubing, PEX Tubing, Residential
- Coating:
- Galvanized
- Collection:
- PipeEye™
- FM Approved:
- No
- Gauge (metal):
- 21 ga
- Height:
- 2-3/25 in
- IAPMO Listed -:
- Yes
- Length:
- 1-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 2 in
- Work Load Limit:
- 25 lb
- cUPC Certified:
- Yes