DESCRIPTION

  • Fasten toilet bowl securely to the floor
  • Open end nut and plated washer included

Sioux Chief 20 in. Brass Open End Nut

S417

Diameter:

SPECIFICATIONS

Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
1/4 in
Length
20 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.13
EACH
  • QUANTITY