DESCRIPTION

  • All holes and notches are extruded for maximum soldering surface
  • Heat the tube, not the bracket
  • Reduce inventory and simplify buying with one bracket that features multiple hole sizes and notches
  • Stiffening ribs on top and bottom for ultimate rigidity

Sioux Chief 20 x 2 in. Copper Plated Bracket

S521851

Length:

20 in

SPECIFICATIONS

Height
2 in
Length
20 in
Material
Copper Plated Steel

$3.89
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS