DESCRIPTION

  • Alternating 1/4" and 3/16" holes in various coil lengths

Sioux Chief 24 ga Galvanized Roll Hanger Strap

S52410

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
24
Length
10 ft
Material
Steel
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.67
EACH
  • QUANTITY

DOCUMENTS